Stampa…

Tivida® FL 2500 high speed fluorosurfactant

Attenzione

1.02458.0050EA 0 EUR
1.02458.0050
Tivida® FL 2500 high speed fluorosurfactant
Tivida® FL

Use for such diverse water- and solvent-based applications as paints, coatings and specialty substrates such as plastics and woods with sap industrial coatings. Especially suitable for difficult inclusions, pores or very small nooks and crannies.
Contains 30% active ingredient in 1-Methoxy-2-propanol
The advantages of Tivida® FL 2500 at a glance:


  • Static surface tension reaches values down to 18 mN/m
  • Dynamic surface tension reaches values as low as 20 mN/m in just one second
  • Improves spreading, wetting and leveling
  • Increases surface gloss
  • Excellent pore penetration
  • Minimizes cratering, even at low usage rates
  • No loss of intercoat adhesion, even at higher concentrations
  • Very low foam stabilization
  • Suggested use rates: 0.005–0.1% active ingredient

Densità: 1,20 g/cm³
Temperatura di stoccaggio: Ambiente
UN: 3092
ADR: 3,III

Visualizza i codici

Risultati del test di specificazione

Content of Active Ingredient (Titration) ≥30%
Solvent 1-Methoxy-2-propanol
Surfactant Type Anionic (counter ion: Na⁺)
Ph Value (1% Active Ingredient in H₂O; Din 19268) 4.0 - 7.0
Static Surface Tension* (0.1 wt% Active Ingredient in H₂O; Din En 14370) ≤18.9 mN/m
Dynamic Surface Tension (0.1% Active Ingredient in H₂O) (0.1 S Bubble Lifetime) 58 mN/m
Dynamic Surface Tension (0.1% Active Ingredient in H₂O) (1 S Bubble Lifetime) 21 mN/m
Dynamic Surface Tension (0.1% Active Ingredient in H₂O) (60 S Bubble Lifetime) 17 mN/m
Foaming Behaviour (0.1% Active Ingredient In H₂O) (Value Before Foaming) 44 mm
Foaming Behaviour (0.1% Active Ingredient In H₂O) (Value Directly After Foaming) 50 mm
Foaming Behaviour (0.1% Active Ingredient In H₂O) (Value After 5 Minutes) 55 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR