Stampa…

Sample collectors, Whirl-Pak®

Fornitore: Nasco

Whirl-Pak®
NASCB01310WAEA 190 EUR
NASCB01310WA NASCB01366WA
Sample collectors, Whirl-Pak®
Campionatori Campionatori per fluidi
These sampler collectors are designed for use from a horizontal flowing stream such as a sewer.

  • Swinging end allowing to collect from different angles including 90°
  • Extendable fiberglass pole to 3,66 m
  • Long length for any situation

The bottle is attached to a PU holder with a snapper ring with an adjustable locking device. Other bottles may be used but a different fastener may be required.

Certificazioni: ISO 9001, ISO 13485.

Informazioni per l'ordine: Includes a PE bottle and a vinyl liner for leak-proof protection.

Informazioni per l'ordine: Includes a 960 ml PE bottle and the cover with vinyl liner for leak-proof protection.
Visualizza i codici

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR