Stampa…

Temperature and pressure logger, EBI 16

Fornitore: Ebro
EBRO1340-6197EA 0 EUR
EBRO1340-6197
Temperature and pressure logger, EBI 16
This logger delivers clear results of the air evacuation and steam penetration. It provides early identification of possible failures in steam sterilisers and allows for a reasonable vacuum check, as well as for sterilisers without pressure display. It can check compensation time, hold time, sterilisation temperature and time at +134 °C during three minutes. It monitors deviations between cycles by calculating quantity of expended energy during sterilisation process via the F₀ value.

  • Secured digital data
  • Easy to use evaluation
  • High resolution graphical display
  • Sampling rate: 1 s to 24 h
  • IP 68 protection class
  • Stainless steel (V4A), PEEK housing material.

Ø×H: 90×150 mm

Reliable which is clear, reproducible measurement results. Endless, start / stop measurement, measurement from start time, start immediately until end of memory.

Certificazioni: Conform to EN 285. Compliant to ISO 17665.
Visualizza i codici

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Informazioni About VWR